- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 38 mm Inside Diameter
- 50 mm Outside Diameter
| Screw Tightening Torque | 501.54 lb/ft |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Series | TLK250L |
| Transmitted Axial Force | 5844 lbf |
| Internal Hub Force | 8702 psi |
| I.D. | 38 mm |
| O.D. | 50 mm |
| Type | Locking Device |
| Outer Ring Length | 30 mm |
| Torque | 369 ft lb |
| Hub Surface Pressure | 6527 psi |
| Style | Self-Centering |
| Weight | 0.8 LB |
| EAN or UPC | 782934860621 |

