- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 45 mm Outside Diameter
| I.D. | 35 mm |
| Torque | 288 ft lb |
| Screw Tightening Torque | 354.03 lb/ft |
| Outer Ring Length | 30 mm |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 6527 psi |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Transmitted Axial Force | 4720 lbf |
| Internal Hub Force | 7977 psi |
| O.D. | 45 mm |
| Style | Self-Centering |
| Series | TLK250L |
| Weight | 0.7 LB |
| EAN or UPC | 782934852114 |

