- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 32 mm Inside Diameter
- 45 mm Outside Diameter
| Torque | 258 ft lb |
| Type | Locking Device |
| Transmitted Axial Force | 4720 lbf |
| Internal Hub Force | 8702 psi |
| Screw Tightening Torque | 354.03 lb/ft |
| Series | TLK250L |
| Style | Self-Centering |
| O.D. | 45 mm |
| I.D. | 32 mm |
| Manufacturer Name | TOLLOK |
| Weight | 0.7 LB |
| EAN or UPC | 782934862168 |

