- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 30 mm Inside Diameter
- 40 mm Outside Diameter
| Type | Locking Device |
| Series | TLK250L |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| O.D. | 40 mm |
| Transmitted Axial Force | 3821 lbf |
| I.D. | 30 mm |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 250.77 lb/ft |
| Internal Hub Force | 7252 psi |
| Hub Surface Pressure | 5802 psi |
| Outer Ring Length | 30 mm |
| Torque | 199 ft lb |
| Weight | 0.5 LB |
| EAN or UPC | 782934855979 |

