- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 24 mm Inside Diameter
- 35 mm Outside Diameter
| Series | TLK250L |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Hub Surface Pressure | 6527 psi |
| Internal Hub Force | 9427 psi |
| Outer Ring Length | 25 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 162.26 lb/ft |
| O.D. | 35 mm |
| Transmitted Axial Force | 3147 lbf |
| I.D. | 24 mm |
| Locking Type | Internal Locking |
| Torque | 131 ft lb |
| Weight | 0.4 LB |
| EAN or UPC | 782934858406 |

