- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 22 mm Inside Diameter
- 35 mm Outside Diameter
| O.D. | 35 mm |
| Series | TLK250L |
| Torque | 120 ft lb |
| Transmitted Axial Force | 3147 lbf |
| Style | Self-Centering |
| I.D. | 22 mm |
| Type | Locking Device |
| Internal Hub Force | 10153 psi |
| Screw Tightening Torque | 162.26 lb/ft |
| Manufacturer Name | TOLLOK |
| Weight | 0.4 LB |
| EAN or UPC | 782934854842 |

