- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 18 mm Inside Diameter
- 30 mm Outside Diameter
| Locking Type | Internal Locking |
| Internal Hub Force | 11603 psi |
| Hub Surface Pressure | 6527 psi |
| Style | Self-Centering |
| Screw Tightening Torque | 118.01 lb/ft |
| Type | Locking Device |
| Outer Ring Length | 20 mm |
| Manufacturer Name | TOLLOK |
| Torque | 74 ft lb |
| I.D. | 18 mm |
| O.D. | 30 mm |
| Series | TLK250L |
| Transmitted Axial Force | 2248 lbf |
| Weight | 0.3 LB |
| EAN or UPC | 782934851735 |

