- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 16 mm Inside Diameter
- 25 mm Outside Diameter
| O.D. | 25 mm |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 70.07 lb/ft |
| I.D. | 16 mm |
| Internal Hub Force | 10878 psi |
| Transmitted Axial Force | 2023 lbf |
| Type | Locking Device |
| Torque | 54 ft lb |
| Outer Ring Length | 20 mm |
| Series | TLK250L |
| Hub Surface Pressure | 6527 psi |
| Weight | 0.2 LB |
| EAN or UPC | 782934851919 |

