- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 15 mm Inside Diameter
- 25 mm Outside Diameter
| Locking Type | Internal Locking |
| Internal Hub Force | 11603 psi |
| Series | TLK250L |
| Transmitted Axial Force | 2023 lbf |
| Screw Tightening Torque | 70.07 lb/ft |
| I.D. | 15 mm |
| Torque | 52 ft lb |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 6527 psi |
| O.D. | 25 mm |
| Outer Ring Length | 20 mm |
| Style | Self-Centering |
| Type | Locking Device |
| Weight | 0.2 LB |
| EAN or UPC | 782934852572 |

