- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 14 mm Inside Diameter
- 25 mm Outside Diameter
| Torque | 47 ft lb |
| Hub Surface Pressure | 6527 psi |
| Screw Tightening Torque | 70.07 lb/ft |
| Style | Self-Centering |
| Internal Hub Force | 12328 psi |
| Manufacturer Name | TOLLOK |
| O.D. | 25 mm |
| Series | TLK250L |
| I.D. | 14 mm |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 2023 lbf |
| Outer Ring Length | 20 mm |
| Type | Locking Device |
| Weight | 0.2 LB |
| EAN or UPC | 782934859427 |

