- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 84 mm Outside Diameter
| I.D. | 70 mm |
| Internal Hub Force | 15954 psi |
| Locking Type | Internal Locking |
| Type | Locking Device |
| O.D. | 84 mm |
| Series | TLK250 |
| Torque | 915 ft lb |
| Hub Surface Pressure | 13343 psi |
| Outer Ring Length | 14 mm |
| Transmitted Axial Force | 7868 lbf |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 1475.12 lb/ft |
| Style | Self-Releasing |
| Weight | 1.0 LB |
| EAN or UPC | 782934862076 |

