- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 79 mm Outside Diameter
| Hub Surface Pressure | 12473 psi |
| Type | Locking Device |
| Screw Tightening Torque | 1180.1 lb/ft |
| Outer Ring Length | 14 mm |
| Transmitted Axial Force | 6968 lbf |
| Series | TLK250 |
| Torque | 745 ft lb |
| Manufacturer Name | TOLLOK |
| O.D. | 79 mm |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Internal Hub Force | 15084 psi |
| I.D. | 65 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934855856 |

