- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 60 mm Inside Diameter
- 73 mm Outside Diameter
| Type | Locking Device |
| Torque | 590 ft lb |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 16389 psi |
| I.D. | 60 mm |
| O.D. | 73 mm |
| Screw Tightening Torque | 958.83 lb/ft |
| Series | TLK250 |
| Transmitted Axial Force | 6069 lbf |
| Weight | 0.9 LB |
| EAN or UPC | 782934861079 |

