- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 56 mm Inside Diameter
- 68 mm Outside Diameter
| Style | Self-Releasing |
| Hub Surface Pressure | 11893 psi |
| Outer Ring Length | 12 mm |
| I.D. | 56 mm |
| Locking Type | Internal Locking |
| O.D. | 68 mm |
| Manufacturer Name | TOLLOK |
| Torque | 457 ft lb |
| Transmitted Axial Force | 4945 lbf |
| Series | TLK250 |
| Internal Hub Force | 14649 psi |
| Screw Tightening Torque | 811.32 lb/ft |
| Type | Locking Device |
| Weight | 0.7 LB |
| EAN or UPC | 782934850363 |

