- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 55 mm Inside Diameter
- 68 mm Outside Diameter
| Internal Hub Force | 14939 psi |
| Screw Tightening Torque | 811.32 lb/ft |
| Outer Ring Length | 12 mm |
| Manufacturer Name | TOLLOK |
| Torque | 450 ft lb |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 12183 psi |
| I.D. | 55 mm |
| Series | TLK250 |
| Transmitted Axial Force | 4945 lbf |
| Type | Locking Device |
| Style | Self-Releasing |
| O.D. | 68 mm |
| Weight | 0.8 LB |
| EAN or UPC | 782934855535 |

