- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 50 mm Inside Diameter
- 62 mm Outside Diameter
| Internal Hub Force | 18855 psi |
| Torque | 384 ft lb |
| Screw Tightening Torque | 715.44 lb/ft |
| I.D. | 50 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Style | Self-Releasing |
| Series | TLK250 |
| O.D. | 62 mm |
| Transmitted Axial Force | 4720 lbf |
| Weight | 0.7 LB |
| EAN or UPC | 782934860089 |

