- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 42 mm Inside Diameter
- 57 mm Outside Diameter
| O.D. | 57 mm |
| Torque | 273 ft lb |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 19000 psi |
| I.D. | 42 mm |
| Transmitted Axial Force | 3821 lbf |
| Style | Self-Releasing |
| Screw Tightening Torque | 641.68 lb/ft |
| Series | TLK250 |
| Weight | 0.7 LB |
| EAN or UPC | 782934853289 |

