- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 52 mm Outside Diameter
| Hub Surface Pressure | 13489 psi |
| O.D. | 52 mm |
| Screw Tightening Torque | 501.54 lb/ft |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Torque | 229 ft lb |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Internal Hub Force | 17405 psi |
| I.D. | 40 mm |
| Series | TLK250 |
| Outer Ring Length | 10 mm |
| Transmitted Axial Force | 3372 lbf |
| Weight | 0.5 LB |
| EAN or UPC | 782934862724 |

