- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 38 mm Inside Diameter
- 52 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 3147 lbf |
| Outer Ring Length | 10 mm |
| Internal Hub Force | 18275 psi |
| Style | Self-Releasing |
| Type | Locking Device |
| Series | TLK250 |
| Hub Surface Pressure | 13489 psi |
| O.D. | 52 mm |
| Screw Tightening Torque | 501.54 lb/ft |
| I.D. | 38 mm |
| Torque | 214 ft lb |
| Weight | 0.6 LB |
| EAN or UPC | 782934861253 |

