- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 36 mm Inside Diameter
- 45 mm Outside Diameter
| Style | Self-Releasing |
| Torque | 177 ft lb |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Screw Tightening Torque | 354.03 lb/ft |
| I.D. | 36 mm |
| O.D. | 45 mm |
| Series | TLK250 |
| Internal Hub Force | 21611 psi |
| Transmitted Axial Force | 2922 lbf |
| Weight | 0.4 LB |
| EAN or UPC | 782934858215 |

