- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 45 mm Outside Diameter
| Type | Locking Device |
| Screw Tightening Torque | 354.03 lb/ft |
| Style | Self-Releasing |
| I.D. | 35 mm |
| Series | TLK250 |
| Torque | 170 ft lb |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 22191 psi |
| O.D. | 45 mm |
| Transmitted Axial Force | 2922 lbf |
| Weight | 0.4 LB |
| EAN or UPC | 782934861321 |

