- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 32 mm Inside Diameter
- 45 mm Outside Diameter
| Internal Hub Force | 24221 psi |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Torque | 155 ft lb |
| I.D. | 32 mm |
| Hub Surface Pressure | 17405 psi |
| O.D. | 45 mm |
| Style | Self-Releasing |
| Type | Locking Device |
| Screw Tightening Torque | 354.03 lb/ft |
| Transmitted Axial Force | 2697 lbf |
| Series | TLK250 |
| Outer Ring Length | 8 mm |
| Weight | 0.4 LB |
| EAN or UPC | 782934862854 |

