- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 30 mm Inside Diameter
- 40 mm Outside Diameter
| O.D. | 40 mm |
| I.D. | 30 mm |
| Style | Self-Releasing |
| Torque | 118 ft lb |
| Manufacturer Name | TOLLOK |
| Series | TLK250 |
| Transmitted Axial Force | 2472 lbf |
| Screw Tightening Torque | 250.77 lb/ft |
| Type | Locking Device |
| Internal Hub Force | 23786 psi |
| Weight | 0.2 LB |
| EAN or UPC | 782934856686 |

