- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 25 mm Inside Diameter
- 35 mm Outside Diameter
| Internal Hub Force | 25817 psi |
| Hub Surface Pressure | 18420 psi |
| Locking Type | Internal Locking |
| Outer Ring Length | 6.5 mm |
| Torque | 81 ft lb |
| Series | TLK250 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 162.26 lb/ft |
| O.D. | 35 mm |
| Type | Locking Device |
| I.D. | 25 mm |
| Style | Self-Releasing |
| Transmitted Axial Force | 2023 lbf |
| Weight | 0.2 LB |
| EAN or UPC | 782934852671 |

