- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 22 mm Inside Diameter
- 35 mm Outside Diameter
| Style | Self-Releasing |
| Screw Tightening Torque | 162.26 lb/ft |
| Internal Hub Force | 29298 psi |
| Locking Type | Internal Locking |
| Outer Ring Length | 6.5 mm |
| Type | Locking Device |
| O.D. | 35 mm |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 1798 lbf |
| I.D. | 22 mm |
| Torque | 71 ft lb |
| Hub Surface Pressure | 18420 psi |
| Series | TLK250 |
| Weight | 0.2 LB |
| EAN or UPC | 782934851612 |

