- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 18 mm Inside Diameter
- 30 mm Outside Diameter
| Torque | 43 ft lb |
| O.D. | 30 mm |
| Transmitted Axial Force | 1348 lbf |
| Series | TLK250 |
| Screw Tightening Torque | 118.01 lb/ft |
| Internal Hub Force | 26977 psi |
| I.D. | 18 mm |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Weight | 0.2 LB |
| EAN or UPC | 782934853081 |

