- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 16 mm Inside Diameter
- 25 mm Outside Diameter
| I.D. | 16 mm |
| Outer Ring Length | 6.5 mm |
| Torque | 32 ft lb |
| Type | Locking Device |
| Screw Tightening Torque | 70.07 lb/ft |
| Internal Hub Force | 25237 psi |
| Series | TLK250 |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 15954 psi |
| O.D. | 25 mm |
| Style | Self-Releasing |
| Transmitted Axial Force | 1124 lbf |
| Weight | 0.1 LB |
| EAN or UPC | 782934863011 |

