- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 14 mm Inside Diameter
- 25 mm Outside Diameter
| O.D. | 25 mm |
| Torque | 28 ft lb |
| Internal Hub Force | 29008 psi |
| Transmitted Axial Force | 1124 lbf |
| I.D. | 14 mm |
| Series | TLK250 |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| Screw Tightening Torque | 70.07 lb/ft |
| Type | Locking Device |
| Weight | 0.1 LB |
| EAN or UPC | 782934858987 |

