- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 7 7/8 in Inside Diameter
- 10.236 in Outside Diameter
| Torque | 57271 ft lb |
| Outer Ring + Stroke | 2.047 in |
| No. of Screws | 30 |
| I.D. | 7 7/8 in |
| Hub Surface Pressure | 24657 psi |
| Type | Locking Device |
| Style | Self-Releasing |
| Thread Size | M14 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 170 lb/ft |
| Series | TLK200 |
| O.D. | 10.236 in |
| Outer Ring Length | 1.811 in |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 144497 lbf |
| Weight | 19.0 LB |
| EAN or UPC | 782934857522 |

