- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 7 1/2 in Inside Diameter
- 9.823 in Outside Diameter
| No. of Screws | 28 |
| Thread Size | M14 |
| Screw Tightening Torque | 170 lb/ft |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| Transmitted Axial Force | 135407 lbf |
| Series | TLK200 |
| Type | Locking Device |
| I.D. | 7 1/2 in |
| O.D. | 9.823 in |
| Torque | 50906 ft lb |
| Weight | 19.0 LB |
| EAN or UPC | 782934850448 |

