- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 6 7/16 in Inside Diameter
- 8.858 in Outside Diameter
| Style | Self-Releasing |
| Outer Ring Length | 1.496 in |
| I.D. | 6 7/16 in |
| Locking Type | Internal Locking |
| Torque | 34333 ft lb |
| O.D. | 8.858 in |
| Hub Surface Pressure | 25382 psi |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 170 lb/ft |
| Grade | 12.9 |
| No. of Screws | 22 |
| Transmitted Axial Force | 107102 lbf |
| Thread Size | M14 |
| Outer Ring + Stroke | 1.732 in |
| Series | TLK200 |
| Weight | 13.0 LB |
| EAN or UPC | 782934851872 |

