- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 6 in Inside Diameter
- 8.268 in Outside Diameter
| Type | Locking Device |
| Screw Tightening Torque | 107 lb/ft |
| O.D. | 8.268 in |
| Manufacturer Name | TOLLOK |
| Outer Ring + Stroke | 1.496 in |
| Torque | 27562 ft lb |
| No. of Screws | 26 |
| Grade | 12.9 |
| Outer Ring Length | 1.339 in |
| Transmitted Axial Force | 92495 lbf |
| Series | TLK200 |
| Hub Surface Pressure | 26107 psi |
| I.D. | 6 in |
| Locking Type | Internal Locking |
| Thread Size | M12 |
| Style | Self-Releasing |
| Weight | 9.0 LB |
| EAN or UPC | 782934861574 |

