- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 5 3/4 in Inside Diameter
- 7.874 in Outside Diameter
| Style | Self-Releasing |
| I.D. | 5 3/4 in |
| No. of Screws | 24 |
| Transmitted Axial Force | 85719 lbf |
| O.D. | 7.874 in |
| Torque | 24383 ft lb |
| Series | TLK200 |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| Type | Locking Device |
| Screw Tightening Torque | 107 lb/ft |
| Weight | 9.0 LB |
| EAN or UPC | 782934853852 |

