- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 5 1/2 in Inside Diameter
- 7.492 in Outside Diameter
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Transmitted Axial Force | 78887 lbf |
| I.D. | 5 1/2 in |
| Hub Surface Pressure | 24657 psi |
| Screw Tightening Torque | 107 lb/ft |
| Outer Ring Length | 1.339 in |
| Outer Ring + Stroke | 1.496 in |
| Thread Size | M12 |
| Grade | 12.9 |
| Series | TLK200 |
| O.D. | 7.492 in |
| Torque | 21374 ft lb |
| Style | Self-Releasing |
| No. of Screws | 22 |
| Weight | 9.0 LB |
| EAN or UPC | 782934850622 |

