- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 5 in Inside Diameter
- 7.087 in Outside Diameter
| Torque | 17664 ft lb |
| Screw Tightening Torque | 107 lb/ft |
| I.D. | 5 in |
| Transmitted Axial Force | 71998 lbf |
| No. of Screws | 20 |
| O.D. | 7.087 in |
| Series | TLK200 |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| Type | Locking Device |
| Weight | 8.0 LB |
| EAN or UPC | 782934857898 |

