- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 4 15/16 in Inside Diameter
- 7.087 in Outside Diameter
| Type | Locking Device |
| Screw Tightening Torque | 107 lb/ft |
| Locking Type | Internal Locking |
| Thread Size | M12 |
| Outer Ring Length | 1.339 in |
| Series | TLK200 |
| Outer Ring + Stroke | 1.496 in |
| No. of Screws | 20 |
| Hub Surface Pressure | 23932 psi |
| Style | Self-Releasing |
| Transmitted Axial Force | 71998 lbf |
| O.D. | 7.087 in |
| I.D. | 4 15/16 in |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Torque | 17443 ft lb |
| Weight | 8.0 LB |
| EAN or UPC | 782934858994 |

