- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 4 3/16 in Inside Diameter
- 6.102 in Outside Diameter
| Style | Self-Releasing |
| Thread Size | M12 |
| Screw Tightening Torque | 107 lb/ft |
| O.D. | 6.102 in |
| No. of Screws | 14 |
| Type | Locking Device |
| Locking Type | Internal Locking |
| I.D. | 4 3/16 in |
| Series | TLK200 |
| Transmitted Axial Force | 50860 lbf |
| Outer Ring Length | 1.024 in |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 25382 psi |
| Grade | 12.9 |
| Outer Ring + Stroke | 1.299 in |
| Torque | 10355 ft lb |
| Weight | 6.0 LB |
| EAN or UPC | 782934862090 |

