- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 4 1/2 in Inside Diameter
- 6.496 in Outside Diameter
| Transmitted Axial Force | 57900 lbf |
| Torque | 12715 ft lb |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 107 lb/ft |
| Thread Size | M12 |
| No. of Screws | 16 |
| I.D. | 4 1/2 in |
| Series | TLK200 |
| O.D. | 6.496 in |
| Style | Self-Releasing |
| Type | Locking Device |
| Weight | 6.0 LB |
| EAN or UPC | 782934855986 |

