- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 4 in Inside Diameter
- 5.843 in Outside Diameter
features
- Self dismantling
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Type | Locking Device |
| Bolt Size | 14 x M12 |
| Hub Surface Pressure | 26107 psi |
| Outer Ring + Stroke | 1.299 in |
| Overall Length | 1.024 in |
| Internal Hub Force | 28935 psi |
| I.D. | 4 in |
| Series | TLK200 |
| O.D. | 5.843 in |
| Inch/Metric | Inch |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| Screw Tightening Torque | 107 lb/ft |
| Grade | 12.9 |
| Transmitted Axial Force | 50992 lbf |
| No. of Screws | 14 |
| Outer Ring Length | 1.024 in |
| Torque | 9890 ft lb |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| External Hub Force | 19809 psi |
| Weight | 5.0 LB |
| EAN or UPC | 782934856594 |

