- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 3.875 in Inside Diameter
- 5.709 in Outside Diameter
| No. of Screws | 14 |
| Screw Tightening Torque | 107 lb/ft |
| Outer Ring Length | 1.024 in |
| Series | TLK200 |
| Style | Self-Releasing |
| Hub Surface Pressure | 26832 psi |
| Type | Locking Device |
| Torque | 9580 ft lb |
| Outer Ring + Stroke | 1.299 in |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 50992 lbf |
| Grade | 12.9 |
| I.D. | 3 7/8 in |
| O.D. | 5.709 in |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| Weight | 5.0 LB |
| EAN or UPC | 782934853005 |

