- Locking Ring
- 3.6250 in ID
- 5.315 in OD
- .945 in Width
- Self Centering Medium Torque
features
- Self dismantling
- Not self centering
- Available from 3/4" to 8" diameter
- Medium torque
| O.D. | 5.315 in |
| Type | Locking Device |
| Overall Length | 0.945 in |
| Transmitted Axial Force | 45262 lbf |
| Inch/Metric | Inch |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 52 lb/ft |
| Torque | 5536 ft lb |
| Thread Size | M10 |
| Style | Self-Releasing |
| Bolt Size | 18 x M10 |
| Series | TLK200 |
| I.D. | 3 5/8 in |
| No. of Screws | 18 |
| Internal Hub Force | 29563 psi |
| External Hub Force | 20163 psi |
| Weight | 3.0 LB |
| EAN or UPC | 782934838514 |

