- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 2 9/16 in Inside Diameter
- 3.737 in Outside Diameter
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Hub Surface Pressure | 26107 psi |
| Screw Tightening Torque | 30 lb/ft |
| O.D. | 3.737 in |
| Series | TLK200 |
| Overall Length | 0.787 in |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 30952 psi |
| Thread Size | M8 |
| Outer Ring Length | 0.787 in |
| Transmitted Axial Force | 26088 lbf |
| No. of Screws | 16 |
| Bolt Size | 16 x M8 |
| Locking Type | Internal Locking |
| Type | Locking Device |
| I.D. | 2 9/16 in |
| Style | Self-Releasing |
| External Hub Force | 21224 psi |
| Outer Ring + Stroke | 0.945 in |
| Grade | 12.9 |
| Torque | 3127 ft lb |
| Inch/Metric | Inch |
| Weight | 3.0 LB |
| EAN or UPC | 782934863059 |

