- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 2 7/16 in Inside Diameter
- 3.740 in Outside Diameter
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Style | Self-Releasing |
| Thread Size | M8 |
| Inch/Metric | Inch |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Overall Length | 0.787 in |
| Transmitted Axial Force | 26088 lbf |
| Locking Type | Internal Locking |
| Series | TLK200 |
| Screw Tightening Torque | 30 lb/ft |
| External Hub Force | 21206 psi |
| Torque | 2979 ft lb |
| Outer Ring + Stroke | 0.945 in |
| O.D. | 3.74 in |
| Hub Surface Pressure | 26107 psi |
| Bolt Size | 16 x M8 |
| No. of Screws | 16 |
| I.D. | 2 7/16 in |
| Grade | 12.9 |
| Outer Ring Length | 0.787 in |
| Internal Hub Force | 32540 psi |
| Weight | 2.0 LB |
| EAN or UPC | 782934859472 |

