- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 2 5/8 in Inside Diameter
- 4.331 in Outside Diameter
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Style | Self-Releasing |
| Outer Ring Length | 0.945 in |
| Bolt Size | 14 x M10 |
| No. of Screws | 14 |
| Grade | 12.9 |
| Torque | 4454 ft lb |
| Screw Tightening Torque | 61 lb/ft |
| Hub Surface Pressure | 26107 psi |
| Overall Length | 0.945 in |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 35974 lbf |
| I.D. | 2 5/8 in |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 1.102 in |
| External Hub Force | 19668 psi |
| Series | TLK200 |
| O.D. | 4.331 in |
| Type | Locking Device |
| Internal Hub Force | 32448 psi |
| Thread Size | M10 |
| Inch/Metric | Inch |
| Weight | 3.0 LB |
| EAN or UPC | 782934850387 |

