- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 2 3/8 in Inside Diameter
- 3.531 in Outside Diameter
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Style | Self-Releasing |
| No. of Screws | 14 |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| External Hub Force | 19728 psi |
| Series | TLK200 |
| I.D. | 2 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 0.787 in |
| O.D. | 3.531 in |
| Transmitted Axial Force | 22913 lbf |
| Internal Hub Force | 29331 psi |
| Thread Size | M8 |
| Bolt Size | 14 x M8 |
| Torque | 2537 ft lb |
| Hub Surface Pressure | 24657 psi |
| Outer Ring + Stroke | 0.945 in |
| Type | Locking Device |
| Grade | 12.9 |
| Screw Tightening Torque | 30 lb/ft |
| Outer Ring Length | 0.787 in |
| Weight | 2.0 LB |
| EAN or UPC | 782934855061 |

