- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 2 3/4 in Inside Diameter
- 4.337 in Outside Diameter
| Manufacturer Name | TOLLOK |
| I.D. | 2 3/4 in |
| Style | Self-Releasing |
| Outer Ring + Stroke | 1.102 in |
| Transmitted Axial Force | 35974 lbf |
| Grade | 12.9 |
| Thread Size | M10 |
| Hub Surface Pressure | 26107 psi |
| Screw Tightening Torque | 61 lb/ft |
| Series | TLK200 |
| Torque | 4668 ft lb |
| Type | Locking Device |
| Outer Ring Length | 0.945 in |
| Locking Type | Internal Locking |
| No. of Screws | 14 |
| O.D. | 4.337 in |
| Weight | 3.0 LB |
| EAN or UPC | 782934862175 |

