- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 2 1/8 in Inside Diameter
- 3.346 in Outside Diameter
| No. of Screws | 14 |
| Style | Self-Releasing |
| I.D. | 2 1/8 in |
| Grade | 12.9 |
| O.D. | 3.346 in |
| Torque | 2271 ft lb |
| Series | TLK200 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 30 lb/ft |
| Outer Ring + Stroke | 0.945 in |
| Hub Surface Pressure | 26107 psi |
| Thread Size | M8 |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Outer Ring Length | 0.787 in |
| Transmitted Axial Force | 23027 lbf |
| Weight | 1.0 LB |
| EAN or UPC | 782934859557 |

