- Locking Ring
- 2.5000 in ID
- 3.740 in OD
- .787 in Width
- Self Centering Medium Torque
features
- Available from 3/4" to 8" diameter
- Self dismantling
- Not self centering
- Medium torque
| Transmitted Axial Force | 26088 lbf |
| No. of Screws | 16 |
| External Hub Force | 21206 psi |
| I.D. | 2 1/2 in |
| Bolt Size | 16 x M8 |
| Inch/Metric | Inch |
| O.D. | 3.74 in |
| Manufacturer Name | TOLLOK |
| Series | TLK200 |
| Style | Self-Releasing |
| Overall Length | 0.787 in |
| Type | Locking Device |
| Thread Size | M8 |
| Screw Tightening Torque | 27 lb/ft |
| Torque | 2355 ft lb |
| Internal Hub Force | 31726 psi |
| Weight | 2.0 LB |
| EAN or UPC | 782934862311 |

