- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 1 3/16 in Inside Diameter
- 2.159 in Outside Diameter
| No. of Screws | 10 |
| I.D. | 1 3/16 in |
| Series | TLK200 |
| Torque | 486 ft lb |
| Transmitted Axial Force | 9244 lbf |
| O.D. | 2.159 in |
| Screw Tightening Torque | 13 lb/ft |
| Thread Size | M6 |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Weight | 0.7 LB |
| EAN or UPC | 782934858543 |

