- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 1 3/8 in Inside Diameter
- 2.365 in Outside Diameter
| Screw Tightening Torque | 13 lb/ft |
| Torque | 678 ft lb |
| O.D. | 2.365 in |
| I.D. | 1 3/8 in |
| Type | Locking Device |
| Thread Size | M6 |
| Style | Self-Releasing |
| Transmitted Axial Force | 10986 lbf |
| Manufacturer Name | TOLLOK |
| No. of Screws | 12 |
| Series | TLK200 |
| Weight | 0.8 LB |
| EAN or UPC | 782934863356 |

